
ABB 6 inch ELECTROTRAY Splice Plate, Aluminum
Description
Snap-in expansion splice plate made of aluminium, Allows for a 1 in. expansion or contraction of tray system. Packaged in pairs with zinc plated hardware.
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Aluminum | Finish | Zinc Plated |
Type | Expansion | Dimensions | 6 in H |
Includes | (8) Bolts, (8) Nuts, (8) 3/8 in Washers | Application | For Cable Tray |
UPC | 622538108197 |
Packages
1 - UNIT - 1 |