
ABB 6 inch ELECTROTRAY Strut Splice Plate Standard, Aluminum
Description
Snap-in splice plate made of aluminium, Allows for a 1 in. Designed to lock into place for easy alignment and installation. Packaged in pairs with zinc plated hardware. Provided as standard with each straight and fitting.
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Aluminum | Finish | Electro Zinc Plated |
Type | Standard | Dimensions | 6 in H |
Includes | 3/8 in dia (8) Bolts, (8) Nuts, (8) Washers | Application | For Cable Tray |
UPC | 622538108111 |
Packages
1 - UNIT - 1 |