
ABB 3 inch x 18 inch Hot Dip Galvanized Tray Ladder Horizontal Tee
Description
Horizontal tee fitting for cable tray with ladder type bottom. Made of hot dipped galvanized steel, comes with 12 inch radius.
Specifications
Brand Name | ABB | Item Name | Tee |
Size | 18 in W | Bend Radius | 12 in |
Material | Steel | Type | Ladder, Perforated Profile Rung |
Finish | Hot-Dipped Galvanized | Dimensions | 3-5/8 in H Side Rail |
For Use With | Cable Tray | UPC | 785055046011 |
Packages
1 - UNIT - 1 |