Abbotsford
cspshf624lhx24

ABB 6 inch x 24 inch Hot Dip Galvanized Tray Ladder Horizontal Cross

Price $4,145.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF624LHX24

Description

Horizontal tee cross occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle.

Specifications

Brand Name ABB Item Name Cross
Material Steel Finish Hot Dip Galvanized
Type Ladder, Horizontal, Low Profile Dimensions 24 in W x 6 in H
Application For Cable Tray UPC 785055109464

Packages

1 - UNIT - 1