Abbotsford
cspshf612lhb9024

ABB 6 inch x 12 inch 90 Degree Hot Dip Galvanized Horizontal Bend Tray Ladder Elbow

Price $1,448.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF612LHB9024

Description

Cable tray bend made of steel with ladder bottom type, 90° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Steel
Type Ladder, Perforated Rung, Horizontal Finish Hot-Dipped Galvanized
Dimensions 12 in W x 6 in H Standards CSA Certified
Application For Cable Tray UPC 785055103219

Packages

1 - UNIT - 1