Abbotsford
sce077845

IPEX 12 inch Long Ipex 077845 M-F 2 inch Style DBII Coupling, Grey

Price $75.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077845

Description

Male to female coupler.

Specifications

Brand Name Ipex Item Name M-F Coupler
Connection Size 2 in Connection Type Plug-in
Material PVC Color Gray
Finish Uncoated Type Style DBII, M-F
Dimensions 12 in L UPC 622454375512

Packages

1 - UNIT - 1
Customers who bought this item also bought