Abbotsford
cspah3406l126

ABB 4 inch x 6 inch x 6 mtr Series 3 Aluminum H-Beam Straight Section Cable Tray Ladder

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH3406L12-6

Description

Straight length tray ladder features all edges and welds are rounded and smooth to prevent cable damage. Straight sections utilize a 7 inch splice plate and the fittings have tangents at the extremities. This style offers enhanced aesthetics and rigidity system to the end-user.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Series 3 Length 6 m
Width 6 in Height 4 in
Material Aluminum Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 626490564053

Packages

1 - UNIT - 1
Customers who bought this item also bought