Abbotsford
tabl150grl

ABB 1-1/2 inch T&B Grounding and Bonding Locknut with Lay-in Lug and Screw

Price $27.4817 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L150GRL

Description

BOND STAR® grounding locknut with lay-in lug and screw. Extreme grounding for data and control applications.


In response to the increased use of microprocessors, controllers, instrumentation and data communications in demanding industrial environments.

Thomas & Betts introduced the BOND STAR grounding locknut for use in data and control applications sensitive to floating voltage differences.

Specifications

Brand Name ABB Item Name Lock Nut with Lug
Type Grounding Trade Size 1-1/2 in
Material Die-Cast Copperfree Aluminum Color/Finish Silver
Standards CSA 4484 Certified, UL E3060 Listed Application Extreme Grounding for Data and Control Applications
UPC 786210695457

Packages

1 - UNIT - 1 2 - UNIT = 2 10 - UNIT = 10 1560 - UNIT = 1560
Customers who bought this item also bought