Abbotsford
cbocf54450ez

CABLOFIL 2 inch x 18 inch x 10 ft CF54 Steel EZ Tray, Silver Electrozinc

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:CF54/450EZ

Description

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Specifications

Width 17.71 in Height 2.21 in
Finish Electrozinc UPC 800388000452

Packages

1 - UNIT - 1
Customers who bought this item also bought