
ABB 4 inch x 12 inch x 10 ft QuikLok Series Electro-Galvanized Deep U-Profile Straight Section
Description
The U-profile wire basket tray QuikLok⢠connection, locks lengths of tray together in seconds with no hardware or tools required. Enhances loading capacity, increases strength for more demanding applications and prevents cable fallout. Installs in less time than conventional tray with no complex layouts, a minimum of tools and less wasted material. Continuous airflow prevents overheating and the build-up of dust and contaminants.
Specifications
Brand Name | ABB | Sub Brand | ExpressTray® |
Item Name | Cable Tray without Quik-Lok Connector | Type | Deep U-Profile Straight Section |
Length | 10 ft | Width | 12 in |
Height | 105 mm | Material | Steel |
Finish | Electro Galvanized | UPC | 626490989894 |
Packages
1 - UNIT - 1 | 24 - UNIT = 24 | 48 - UNIT = 48 |