Abbotsford
cspaltc04v3

ABB ALTC04V-3 4 inch x 3 mtr Aluminum Cable Channel Tray

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ALTC04V-3

Description

Aluminum cable channel straight section 4 Inches width ventilated trough 3 meters length.

Specifications

Brand Name ABB Item Name Channel Cable Tray
Type Straight Section Length 3 m
Width 4 in Material Aluminum
Finish Clear White, Coated UPC 786210762630

Packages

1 - UNIT - 1 100 - UNIT - 100