
ABB U514A HDG Ocal® Hot-Dip Galvanized Finish Beam Clamp
Description
SUPERSTRUT® beam clamp 1/2in x 1-1/2in screw also included.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Continuous |
Load Capacity | 7339.5 N | Material | Steel |
Finish | Hot-Dipped Galvanized | Series/Model | 500 Series |
Capacity | 7/8 in | Dimensions | 31.75 mm Flange |
For Use With | Channels | Application | For use with channel |
UPC | 616013921081 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |