
ABB 2.26 inch-2.37 inch Superstrut 701 O.D. Pre-Galvanized Pipe and Conduit Clamp
Description
Superstrut® outer diameter pipe and conduit clamp which is pregalvanized and include machine screw and nut. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Conduit/Pipe Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
Clamping Range | 2.26 - 2.37 in | Mounting | C-Profile |
Material | Steel Clamp | Color/Finish | Galvanized |
Includes | Machine Screw and Nut | Application | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. |
UPC | 786210292434 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 |