
ABB 4 Hole 5-3/8 inch 78lb Superstrut Flat Fitting Carbon Steel
Description
Superstrut® flat fitting manufactured from hot rolled carbon steel with hot dip galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Splice Plate | Material | Steel |
Finish | Hot-Dipped Galvanized | Type | 4 Holes |
Dimensions | 7-1/4 in L x 1-5/8 in W | For Use With | 12, 14 or 16 ga Channel |
Application | Use in Metal Framing Applications | UPC | 786210563152 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |