
ERICO 3/4-1/8 inch Flange CADDY EM-P Conduit to Flange Clip
Description
Conduit to flange clip, CADDY® armour steel, Top mount, Requires only a hammer to install, Available for EMT, rigid, IMT and aluminium conduit, Will pivot through 360°.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | EM-P Conduit To Flange Clip | Type | EM-P Conduit to Flange Clip |
Cable Size | 22 - 30 mm | Material | Steel |
Color/Finish | Caddy Armour Coated | Load Capacity | 110 N |
Flange Size | 3/4 in | Standards | None |
Application | Datacom and Low-Voltage, Electrical | UPC | 782856162629 |
Packages
100 - UNIT - (100) |