
ERICO 1 inch Conduit, 1/8 inch1/4 inch Flange CADDY H-PSM Conduit to Flange Clip, Side Mount
Description
Conduit to flange clip, CADDY® armour steel, Side mount, Requires only a hammer to install, Available for EMT, rigid and aluminium conduit, Will pivot through 360°.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | H-PSM Conduit to Flange Clip with Terminal Connector | Type | Hinge Adjustable, Hinged Opening |
Cable Size | 30 - 35 mm | Mounting | Edge Clip, Side |
Material | Stainless Steel | Color/Finish | Caddy Armour Coated |
Load Capacity | 70 N | Flange Size | 1/8 - 1/4 in |
For Use With | 1 in Conduit | Standards | ETIM EC000464 |
Application | Datacom and Low Voltage, Electrical | UPC | 782856112662 |
Packages
100 - UNIT - (100) |