
ERICO 1/8 inch1/4 inch CADDY Hammer-On Flange Clip, Side Mount
Description
ERC 4H24 1/8-1/4 FLANGE CLIP
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Hammer-On Flange Clip | Type | Hammer-On Flange Clip, Side Mount |
Mounting | Side | Material | Steel |
Color/Finish | Caddy Armour Coated | Flange Size | 1/8 - 1/4 in |
Standards | cULus Listed | Application | Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration |
UPC | 782856111009 |
Packages
100 - UNIT - (100) |