
ERICO 6TI24 CADDY® H-TI/T Rod to Flange Clip
Description
H-Ti/T rod to flange clip, CADDY® armour steel, Threaded hole, Suspends plain rod, threaded rod and wire drops from beams and joists, TI cage can swivel to obtain a vertical dropdown, Installs with just a hammer.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | H-Ti/T Rod To Flange Clip | Type | H-Ti/T Rod to Flange Clip |
Mounting | 3/8 in Hole | Material | Steel |
Color/Finish | Caddy Armour Coated | Load Capacity | 885 N |
Flange Size | 1/8 - 1/4 in | Standards | cULus Listed |
Application | Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration | UPC | 782856114062 |
Packages
100 - UNIT - (100) | 1000 - UNIT - 1000 |