Abbotsford
eri812m24

ERICO 812M24 CADDY® EM-M Conduit to Flange Clip

Price $4.6014 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:812M24

Description

Easy, hammer-on method to secure conduit from a structural steel element with a snap close fastener. 1/2"-3/4" EMT to 1/8"-1/4" flange, bottom mount.


Supports conduit/pipe or cable from beam flanges

Snap close clip pivots a full 360°

Requires only a hammer to install

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name EM-M Conduit To Flange Clip Type EM-M Conduit to Flange Clip
Trade Size 1/2 - 3/4 in Clamping Range 1/2 - 3/4 in Conduit
Material Steel Color/Finish Caddy Armour Coated
Load Capacity 330 N Flange Size 1/8 - 1/4 in
Standards cULus Listed Application Datacom and Low-Voltage, Electrical
UPC 782856162100

Packages

100 - UNIT - (100)
Customers who bought this item also bought