
ERICO 1/8 inch-1/4 inch CADDY CAT HP J-Hook Clip to Hammer-On Flange Clip, Swivel
Description
Rotates 360° to support various directional runs of cable. Requires no screws, rivets or special tools for assembly. J-Hooks feature bendable locking tabs that lock on to CADDY® CAT HP components to provide rigidity and stability. Link to J-Hooks in one of multiple color options to aid in pathway identification and organization. Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations. CADDY® CAT HP components easily attach to any size CADDY CAT HP J-Hook.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cat HP J-Hook Clip To Hammer-On Flange Clip | Type | CADDY® CAT HP J-Hook Clip to Hammer-On Flange Clip, Swivel |
Material | Spring Steel | Color/Finish | Caddy Armour Coated |
Load Capacity | 75 lb | Flange Size | 1/8 - 1/4 in |
Standards | cULus Listed, DIN 4102-12 abP P-3117/339/14-MPA BS (Germany), E30, E60, E90, ITB Certified | Application | Datacom, Electrical |
UPC | 782856617693 |
Packages
25 - UNIT - (25) |