Abbotsford
cspa10038egc

ABB 3/8 inch Superstrut Electro-Galvanized Steel Spring Nut

Price $0.7347 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A100-3/8EGC

Description

T&B A100-3/8EGC 3/8 SPRING CHNL NUT

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Nut with Regular Spring Size 3/8 in
Thread Size 3/8-16 Material Steel
Color/Finish Light Gray/Silver Galvanized/Electro Galvanized Type Threaded Products & Hardware (Series 100)
Series/Model 100 Dimensions 1.338 in W x 0.358 in H
For Use With A and C Series Channel and Inserts Application For use with A and C series channel and inserts.
UPC 786210564395

Packages

100 - UNIT = (100) 4400 - UNIT = 4400
Customers who bought this item also bought