
ERICO 2 inch CADDY Bolt Close Conduit/Pipe Clamp, 3/8 inch Bolt Size
Description
Bolt close conduit/pipe clamp, Electro-galvanized steel, Retained bolt and built-in nut means there are less parts to handle or drop, Combo head bolt ready to work with any tool handy slotted, Hex, #3 Phillips and #2 Robertson.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit/Pipe Clamp with Plug/Expanding Bolt | Type | Bolt Close |
Trade Size | 2 in | Cable Size | 49 - 73 mm |
Material | Steel | Color/Finish | Electro Galvanized |
Load Capacity | 1556.8 N | Standards | None |
Application | Electrical, HVAC, Plumbing and Refrigeration | UPC | 782856344681 |
Packages
50 - UNIT - (50) |