
ERICO 1/2 inch CADDY Bolt Close Conduit/Pipe Clamp, Stainless Steel
Description
FEATURES:• Retained bolt and built-in nut means there are less parts to handle or drop• Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit/Pipe Clamp with Plug/Expanding Bolt | Type | Bolt Close |
Trade Size | 1/2 in | Cable Size | 17 - 22 mm |
Clamping Range | 1/2 in EMT, 1/2 in Rigid | Material | 302 Stainless Steel |
Color/Finish | Untreated | Load Capacity | 885 N |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856120506 |
Packages
100 - UNIT - (100) |