
ERICO 3/4 inch CADDY Bolt Close Conduit/Pipe Clamp, 3/8 inch Bolt Size
Description
Bolt close conduit/pipe clamp, Electro-galvanized steel, Retained bolt and built-in nut means there are less parts to handle or drop, Combo head bolt ready to work with any tool handy-slotted, Hex, #3 Phillips and #2 Robertson.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit/Pipe Clamp | Type | Bolt Close |
Trade Size | 3/4 in | Cable Size | 19 - 25 mm |
Clamping Range | 3/4 in EMT, 3/4 in Rigid | Material | Steel |
Color/Finish | Galvanized | Load Capacity | 1100 N |
Standards | None | Application | Datacom and Low-Voltage, Electrical Fixing and Fastening, HVAC, Plumbing and Refrigeration |
UPC | 782856344636 |
Packages
100 - UNIT - (100) |