
ERICO 1 inch CADDY Clamp Conduit with Nut Bolt, Stainless Steel
Description
CADDY® Conduit clamp made of stainless steel. Comes with nut bolt.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit/Pipe Clamp | Type | Bolt Close |
Trade Size | 1 in EMT, 1 in Rigid | Clamping Range | 1 - 1.315 in |
Mounting | 1/4 in Hole | Material | 304 Stainless Steel |
Load Capacity | 200/50 lb | For Use With | EMT and Rigid Conduit |
Includes | Bolt and Built-in Nut | Standards | None |
Application | Datacom and Low Voltage, Electrical Fixing and Fastening, HVAC, Plumbing and Refrigeration | UPC | 782856120605 |
Packages
100 - UNIT - (100) |