
ERICO M58 CADDY® Hammer-On Flange Clip, Bottom Mount
Description
Hammer-on flange clip, CADDY® armour steel, Bottom mount, Used to support pipe from beam flanges, Requires only a hammer to install.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Hammer-On Flange Clip | Type | Hammer-On Flange Clip, Bottom Mount |
Mounting | Bottom, Screw | Material | Steel |
Color/Finish | Caddy Armour Coated | Load Capacity | 440 N |
Flange Size | 5/16 - 1/2 in | Standards | cULus Listed |
Application | Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration | UPC | 782856171003 |
Packages
100 - UNIT - (100) |