
ERICO 1/4 inch CADDY Snap Close Conduit/Pipe Clamp
Description
Snap Close Conduit/Pipe Clamp, Spring Steel, 1/2", 3/4" EMT, 1/2", 3/4" Rigid/Pipe, 1/4" Hole, Threaded
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit Clamp | Type | Snap Close |
Trade Size | 1/2 - 3/4 in | Clamping Range | 1/2 - 3/4 in Conduit |
Mounting | 1/4 in Screw | Material | Steel |
Color/Finish | Caddy Armour Coated | Load Capacity | 440 N |
Standards | cULus Listed | Application | Datacom and Low-Voltage, Electrical |
UPC | 782856703105 |
Packages
100 - UNIT - (100) |