
ERICO 1/2 inch CADDY SK Single Piece Aluminum Strut Clamp for Conduit (100 Pieces/Box)
Description
KEY FEATURES AND BENEFITS:• One piece break apart strut clamp for EMT and Rigid conduit• Includes thread impression and captured screw
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Strut Clamp | Type | One-Piece |
Trade Size | 1/2 in | Mounting | U-Profile |
Material | Aluminum | For Use With | EMT and Rigid Conduit |
Standards | None | Application | For Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856253709 |
Packages
100 - UNIT - (100) |