
ABB 2-1/2 inch Superstrut Cobra Conduit and Cable Clamp, 316 Stainless Steel
Description
Superstrut® Cobra® one piece conduit and cable clamp constructed of 316L stainless steel. It has a safety factor value of 4.
Specifications
Brand Name | ABB | Sub Brand | Cobra, Superstrut® |
Item Name | Cable/Conduit Clamp | Type | One-Piece |
Trade Size | 2-1/2 in | Clamping Range | 2.579 - 3.06 in |
Mounting | C-Profile | Material | 316 Stainless Steel Clamp |
Color/Finish | Untreated | Standards | UL File Number E160899 |
Application | Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels | UPC | 616013107119 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 2500 - UNIT = 2500 |