Abbotsford
unscct087eg

UBS INDUSTRIES CCT087 EG CLAMP ISO 7/8in OD TUBE

Price $4.60 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:UBS INDUSTRIES
Manufacturer #:CCT087 EG

Description

7/8 inch Conduit Clamp. Cushion material is a thermoplastic elastomer rated from -65 to 248 deg F. Resist most fuels, oils, gases, greases, solvents, mineral acids and other harsh materials.

Specifications

Brand Name UBS Item Name Tube Cushioned Clamp
Trade Size 7/8 in Material Stainless Steel
Color/Finish Electro Galvanized Dimensions 1.2 in W x 0.52 in D x 1.68 in H

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought