Abbotsford
kln69417

KLEIN TOOLS 69417 Rare Earth Magnetic Hanger

Price $26.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69417

Description

Magnetic hanger for use with Klein Tools' MM300, MM400, MM600, MM700, CL600, CL700 and CL800 electrician's meters. The strong magnet attaches securely to metal surfaces. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians.PRODUCT FEATURES:• Durable nylon weave resists wear and tear• For use with MM300, MM400, MM600, and MM700 multimeters, and CL600, CL700, CL800 clamp meters• Constructed with powerful Rare Earth magnets• Has a secure Velcro® loop & hook• Hanger allows the user to safely work hands-free• Clips securely into back of rubber boot• For use with all Klein Tools Test & Measurement Multimeters and Professional Series Clamps• Velcro® is a registered trademark of Velcro Industries B.V.


For use with CL120, CL220, CL320, CL390, CL600, CL700, CL800, CL900, ET600, MM325, MM420, MM720, and some older models

Constructed with powerful Rare-Earth magnets

Hanger allows the user to safely work hands-free

For use with all Klein Tools Test & Measurement Multimeters and Professional Series Clamps

Specifications

Brand Name Klein Tools Item Name Hanger
Type Rare Earth Magnetic Material Nylon
Color/Finish Black For Use With MM300, MM400, MM600, and MM700 Multimeters and CL450, CL600, CL700, CL800, CL900 Clamp Meters
Application Electrician's Multimeters And Select Clamps UPC 092644694172

Packages

1 - UNIT - 1
Customers who bought this item also bought