Abbotsford
klnmm450

KLEIN TOOLS MM450 600V Slim Digital Multimeter, TRMS Auto-Ranging

Price $112.05 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:MM450

Description

Klein Tools MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 features the same quality leads you have come to expect from the Digital Multimeter line at Klein Tools. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.


Measures up to 600V AC/DC voltage, 10A AC/DC current and 50 MO resistance, continuity, temperature, capacitance, frequency, duty-cycle, and test diodes

High visibility, reverse contrast display with automatic backlight adjustment

Lead-Alert protection with LEDs for test lead placement

Slim profile allows multimeter to conveniently fit into most pockets

Includes carrying pouch, safety rated CAT III 1000V/CAT IV 600V test leads, thermocouple with adapter and 2 x AAA batteries

Specifications

Brand Name Klein Tools Item Name Digital Multimeter
Type TRMS Auto-Ranging, Slim Display Type Backlit LCD
Voltage Range AC 600 V Voltage Range DC 600 V
Capacitance Range 400 µF Resistance Range 50 MO
Audible Continuity Yes Diode Test Yes
Temperature Range -40 to 1832 °F Data Hold Yes
Counts 4000 Dimensions 6.5 in L x 3.14 in W x 1.09 in H
Amperage Range AC 10 A Amperage Range DC 10 A
Frequency Range 1 Hz - 50 kHz Material ABS
Warranty Limited Includes Carrying Pouch, Test Leads, Thermocouple with Adapter, Batteries
Standards CAT III, CE and UKCA Certified Application For Testing and Measuring Voltage
UPC 092644693755

Packages

1 - UNIT - 1