Abbotsford
tab1210c

ABB 3/8 inch 1-Hole Rigid Pipe Strap, Steel

Price $1.7992 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1210-C

Description

The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron, Steel galvanized or molded aluminium offer crush & corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Pipe Strap
Type Single Shape Trade Size 3/8 in
Material Zinc Plated Steel Color/Finish Galvanized
Mounting Type Screw Hole Mounting Hole Size 1/4 in
Standards CSA Certified Application Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
UPC 786210360485

Packages

100 - UNIT = 100 500 - UNIT = 500 3500 - UNIT = 35000
Customers who bought this item also bought