Abbotsford
durpc1500bkd

DURACELL PC1500BKD 1.5V Procell AA Battery

Price $0.6700 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 24
Manufacturer:DURACELL
Manufacturer #:PC1500BKD

Description

Duracell Batteries provide long lasting power for today’s battery powered industrial devices. Reducing the number of times workers have to replace batteries, makes them more productive and cuts costs. The choice battery for professionals, manufactured to rigid specifications to meet some of the highest standards of durability and longevity. 7 year freshness guarantee backed up with date coding. Contain no added mercury, rated for reliable operation in temperatures from -20°C to 54°C. Available in bulk packaging for easier inventory management. Procell batteries are often specified for: smoke detectors, pagers, flashlights, electronic test equipment, electronic safety equipment, medical devices, remotes, calculators, door locks and cameras.

Specifications

Brand Name Procter & Gamble Item Name AA Battery
Type Non-Rechargeable Chemical System Alkaline Manganese
Nominal Voltage 1.5 V Nominal Capacity 2100 mAh
Battery Size AA Dimensions 50.5 mm H x 14.5 mm dia
UPC 041333521480

Packages

24 - ECOM - Inner 24 Pack 144 - UNIT - (144)