
ABB 2 inch Iberville Two-Hole EMT Strap, Galvanized Steel
Description
The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Conduit Strap | Type | 2 Holes, Double Shape |
Trade Size | 2 in | Material | Galvanized Steel |
Color/Finish | Silver, Galvanic/Electrolytic Zinc Plated | Mounting Type | Screw Hole |
For Use With | EMT Conduit | Standards | CSA 3313 |
UPC | 622538602206 |
Packages
25 - UNIT = (25) | 100 - UNIT = 100 | 4800 - UNIT - 4800 |