
ABB 2 inch Iberville Service Entrance Head EMT (Cast Aluminum)
Description
Service entrance head. Cast aluminum 2 in.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Service Entrance Cap | Type | Service Entrance Cable |
Size | 2 in | Material | Cast Aluminum |
Color | Silver | For Use With | EMT Conduit |
Standards | UL File Number E13938, CSA Certified | Application | For Built-up Box Flush Mounted Switching Equipment |
UPC | 622538812766 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 280 - UNIT = 280 |