
IPEX 2-1/2 inch Two-Hole Scepter PVC Coated Steel Pipe Strap
Description
Pipe strap, PVC coated steel, Scepter®, 2-hole, 2-1/2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Conduit Strap | Type | 2-Hole, Gangable |
Trade Size | 2-1/2 in | Material | Steel |
Color/Finish | PVC Coated | Mounting Type | Screw Hole |
For Use With | 63.5 mm Conduit | Application | Support Electrical Raceway |
UPC | 622454778191 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |