
IPEX 3 inch Two-Hole Scepter PVC Coated Steel Pipe Strap
Description
Pipe strap, PVC coated steel, Scepter®, 2-hole, 3 inch. • Utilities • Cable • Communications • Street and highway lighting • Residential applications • Water treatment plants • Airports • Wind Power • Subways • Sewage treatment plants • Pulp and paper industries • Parking garages • Car washes • Fish plants • Marinas • Agricultural, dairy, hogs, cattle, chicken, farms, etc. • Bridges and tunnels • Food processing plants • Steel mills • Mines
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Extra Strong |
Trade Size | 3 in | Material | Steel |
Color/Finish | PVC Coated | Mounting Type | Screw Hole |
Application | Support Electrical Raceway | UPC | 622454778207 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |