Abbotsford
sceej45

IPEX 3 inch Scepter O-Ring Expansion Joint

Price $47.7847 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077388
Documents Documents

Description

O RING; TRADE SIZE 3 INCH; PVC; 22.25 INCH EXPANSION LENGTH; APPLICABLE STANDARD NEC 347; SCEPTER[R] BRAND; EJ MODEL; TRAVEL LENGTH 8 INCH

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name O-Ring Expansion Joint Type Bell End
Nominal Size 3 in Connection Type BELL
Material PVC For Use With SCH 40 Conduits
Color/Finish Gray Standards CSA C22.2 No. 85, UL 651
Application Thermal Expansion and Contraction UPC 622454773882

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought