
IPEX 4 inch Scepter 2-Hole Polyethylene Pipe Strap
Description
Pipe strap, Polyethylene, Scepter®, 2-hole, 4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Non Corrosive |
Trade Size | 4 in | Material | PVC |
Mounting Type | Screw Hole | Application | Support Electrical Raceway |
UPC | 622454772649 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |