IPEX 1-1/4 inch Scepter 2-Hole PVC Pipe Strap
Description
Pipe strap, PVC, ScepterĀ®, 2-hole, 1-1/4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Non Corrosive |
Trade Size | 1-1/4 in | Material | PVC |
Mounting Type | Screw Hole | Application | Support Electrical Raceway |
UPC | 622454778146 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 400 - UNIT - 400 |