Abbotsford
stura1640r

STURGEON BAY METAL PRODUCTS Handy Straps HANDY STRAPS for 6/3 NM Cable and Other Cable Up to 9/16” Diameter, White

Price $0.2041 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK sold in multiples of 50
Manufacturer:STURGEON BAY METAL
Manufacturer #:RA-1640R

Description

HANDY STRAPS are individually injection molded from the best plastic available for this application. Their superior impact strength is retained even at low temperatures. Their fully insulated plastic saddles prevent cable damage and provide the safest installation of electrical wire and cable. The nails and screws used in our straps are zinc plated, and a yellow chromate provides added corrosion protection. Made from high carbon wire and drive easily without splitting the wood.Sturgeon Bay Nail strap in white is used to secure 6/3-Inch non-metallic cable and other cable up to 9/16-Inch diameter. Strap is UL listed.

Specifications

Brand Name Sturgeon Item Name Cable Strap
Trade Size 9/16 in Material Plastic
Color/Finish White Standards cULus Listed
Application For 6/3 in Non-Metallic Cable and other Cable up to 9/16 in dia UPC 098478164072

Packages

500 - UNIT - (500)