
EGS 1/2 inch Appleton Aluminum TC Cable Connector
Description
Appleton™ TC Cable Connectors are suitable for use with type (TC) tray cable and flex cord in ordinary, wet and hazardous locations including Class I, Division 2 (where permitted by code), Class I, Zone 1 AEx e and Ex e (where permitted by code). They offer ingress protection to NEMA 4X and IP66/67/68.
Specifications
Brand Name | Appleton | Item Name | Cable Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.13 - 0.28 in | Connection | NPT |
Material | Copperfree Aluminum | Series/Model | TC |
Thread Size | 1/2 in | Thread Type | NPT |
Degree of Protection | IP68 | Temperature Rating | -60 to 110 °C |
Standards | Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups E, F, G, Class III, Division 2, Design specification: BS 6121:Part 1989, UL 514B, 2225, CSA 22.2 No. 30, C/US CSA E60079-0, CAN/CSA E60079-7, ATEX Certification/Code Of Protection Category: SIRA09ATEX1092X, ATEX II 2 GD, Ex d IIC Gb, Ex e IIC Gb, Ex ta IIIC Da, IECEx Approval, Number/Code Of Protection Category: IECEx SIR 09.0042X Exd IIC Gb, Exe IIC Gb, Exta IIIC Da, CCSAUS Certification Number: CSA.09.2220601X | Application | For Tray Cable |
UPC | 781381246231 |
Packages
5 - UNIT - (5) |