
EGS 2 inch Appleton Aluminum TC Cable Connector
Description
Appleton™ TC Cable Connectors are suitable for use with type (TC) tray cable and flex cord in ordinary, wet and hazardous locations including Class I, Division 2 (where permitted by code), Class I, Zone 1 AEx e and Ex e (where permitted by code). They offer ingress protection to NEMA 4X and IP66/67/68.
Specifications
Brand Name | Appleton | Item Name | Cable Connector |
Type | Straight | Trade Size | 2 in |
Conductor Size | 34.8 - 38.1 mm | Length | 1.26 in |
Connection | MNPT | Thread Length | 1.06 in |
Material | Aluminum | Color/Finish | Silver |
Thread Type | NPT | Degree of Protection | IP66, IP67, IP68 |
Temperature Rating | -60 to 110 °C | Standards | UL 514B, 2225, CSA 22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-7, CSA File Number 184585, Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups E, F, G, Class III, Division 2, NEMA Type 4X |
Application | For Tray Cable and Flex Cord in Ordinary, Wet and Hazardous Locations | UPC | 781381246378 |
Packages
1 - UNIT - 1 |