
EGS 2 inch Appleton Aluminum TC Cable Connector
Description
Appleton™ TC Cable Connectors are suitable for use with type (TC) tray cable and flex cord in ordinary, wet and hazardous locations including Class I, Division 2 (where permitted by code), Class I, Zone 1 AEx e and Ex e (where permitted by code). They offer ingress protection to NEMA 4X and IP66/67/68.
Specifications
Brand Name | Appleton | Item Name | Cable Connector |
Type | Straight | Trade Size | 2 in |
Conductor Size | 35.6 - 44.2 mm | Connection | NPT |
Material | Copperfree Aluminum | Degree of Protection | IP68 |
Temperature Rating | -60 to 110 °C | For Use With | Tray Cable |
Standards | UL 514B, UL 2225, CSA 22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-7, cCSAus 184585 | Application | For Tray Cable and Flex Cord in Ordinary, Wet and Hazardous Locations |
UPC | 781381246385 |
Packages
1 - UNIT - 1 |