Abbotsford
tab10606tb

ABB 1 inch 1.187-1.375" 90 Degree Watertight Fitting, Malleable iron

Price $122.2228 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10606-TB
Documents Documents

Description

Watertight fittings 90 degree made of malleable iron with a protective grounding sleeve for jacketed metal-clad cable.

Specifications

Brand Name ABB Type Watertight Fittings
Material Malleable Iron Standards UL E38947, CSA 23086, CSA 4484
UPC 786210106069

Packages

1 - UNIT - 1 5 - UNIT = 5
Customers who bought this item also bought