
ABB 3/4 inch 0.88-1.065" 90 Degree Watertight Fitting, Malleable Iron
Description
Watertight fittings 90 degree made of malleable iron with a protective grounding sleeve for jacketed metal-clad cable.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, 90° | Trade Size | 3/4 in |
Conductor Size | 0.88 - 1.065 in | Thread Type | NPT |
Material | Malleable Iron | Finish | Silver |
Standards | UL File Number E38947, CSA 23086, 4484 | UPC | 786210106045 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |