
ABB 1/2 inch Trade Size, 0.62 inch-0.79 inch Dia. Over Cable Jacket Iberville TEK Teck Cable Fitting, Aluminum
Description
The IBERVILLE TECK cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium or galvanized steel that offer corrosion resistance and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville®, Star Teck® |
Item Name | Cable Gland | Type | Straight |
Trade Size | 1/2 in | Conductor Size | 0.62 - 0.79 in |
Thread Type | NPT | Material | Aluminum |
Finish | Untreated | Includes | Sealing Ring, Locknut |
Standards | CSA File Number 51586 | UPC | 622538785794 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 3150 - UNIT = 3150 |