
ABB 1/2 inch 0.562-0.625" Star Teck Watertight Fitting, Malleable Iron
Description
Star Teck® Watertight fitting which is made of malleable iron used with teck and tray cable.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 1/2 in |
Conductor Size | 0.562 - 5/8 in | Thread Type | NPT |
Material | Malleable Iron | Finish | Silver |
Standards | CSA 4484 | UPC | 786210307374 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 8640 - UNIT = 8640 |