Abbotsford
tabst050464ss

ABB 1/2 inch 0.600-0.760 STAR TECK ST Series Cable Fitting, Stainless Steel

Price $293.3987 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST050-464SS
Documents Documents

Description

The T & B ST teck cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium standard , steel (add to # suffix S), stainless steel (add to # suffix SS) or pvc coated (add to # suffix PVC) for different applications and are UL-CSA approved.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Item Name Cable Gland
Type Straight, Jacketed Trade Size 1/2 in
Conductor Size 0.6 - 0.76 in Thread Type NPT
Material Stainless Steel Finish Silver
Includes Sealing Ring Standards UL File Number E38947, CSA 23086, 4484
UPC 786210571249

Packages

1 - UNIT - 1 20 - UNIT = 20
Customers who bought this item also bought